Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 2CPB

  • Zoro # G0244151


product price:  $19.95
/ea

Key Features

Shank Dia.
0.220"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2CPB
Zoro #
G0244151
UPC #
968648320587
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Thread Length
15/16"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI, ISO 14001, ISO 9001, OS 9000
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Used for General Hand and Machine Tapping Operations
Extended Neck
No
Thread Standard
UNC
Thread Limit
H2
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
32
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.9375 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.