H2C-212-S Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-212-S

  • Zoro # G0244225


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H2C-212-S
Zoro #
G0244225
UPC #
044861252369
Country of Origin
United States

Dimensions

Bore Dia.
2 1/8 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
5/8 in
Screw Size
5/16"-24 x 1"
Clearance Dia.
3.5 in
Width Tolerance
+0.005/-0.005 in
Screw Length
1 in
Screw Thread Size
5/16"-24
Collar Width
5/8 in
Clearance Diameter
3.5 in
Bore Diameter
2 1/8 in
For Shaft Diameter
2 1/8 in
Collar Outside Diameter
3 1/2 in

Details

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Stainless Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
200 in-lb
Bore Tolerance
+0.003/-0.000 in
Included Screws
(2) Hex Socket Cap Screw
Screw Material Grade
304
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Collar Material Grade
303
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.