O-Ring, Dash 343, Buna N, 0.21 In., PK25

  • Mfr # GR-N70343/25

  • Zoro # G0244526


product price:  $12.89
/pk 25, $0.52/ea

Key Features

Dash Number
343
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR-N70343/25
Zoro #
G0244526
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3 3/4 in
Actual Inside Dia.
3.725 in
Nominal Outside Dia.
4 1/8 in
Actual Width
0.21 in
Actual Outside Dia.
4.145 in
Nominal Width
3/16 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
4 1/8 in
Inside Diameter - Actual
3.725 in
Inside Diameter - Nominal
3 3/4 in
Outside Diameter - Actual
4.145 in

Details

Dash Number
343
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Temp. Range
-40 Degrees to 250 Degrees F
X-Ray Dectectable
No
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Application
Standard
Operating Temperature - Minimum
-31 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
248 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 3.725 in, Actual Width 0.21 in, Dash Number 343, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.145 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.