
Caster, Swivl Stem, Gray Urethane, 200 lb.
Mfr # P12S-UP030B-SP
Zoro # G0244901
product price:Â $19.85
/eaKey Features
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P12S-UP030B-SP
Zoro #
G0244901
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
1-1/4 in
Stem Length
1/2 in
Stem Dia.
3/4 in
Caster Thread Size
14 Threads Per Inch
Wheel Dia.
3 in
Overall Height
4-1/8 in
Swivel Radius
2-13/16 in
Description
Caster,Swivl Stem,Gray Urethane,200 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.