Cstr, Swivl Stem, Gray Surelastic, 150 lb.

  • Mfr # P12S-PRP030D-SP

  • Zoro # G0244971


product price:  $18.35
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP030D-SP
Zoro #
G0244971
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Overall Height
4-1/8 in
Stem Dia.
3/4 in
Caster Thread Size
14 Threads Per Inch
Wheel Dia.
3 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel Bearings
Delrin
Caster Raceway
Double Ball
Core Color
Gray
Frame Finish
Zinc Plated
Tread
Standard
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-PRP-030x013/038D
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Brake Included
No
Caster Load Rating Range
Light Duty
Caster Temp. Range
-4 Degrees To 140 Degrees F
Tread Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Pipe Threaded Stem
Standards
RoHS, ICWM, NSF
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
200 lb
Includes Thread Guards
No
ESD Conductive
No
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Caster Break Type
No Brake Included

Description

Cstr,Swivl Stem,Gray Surelastic,150 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.