Piano Hinge, Stainless Steel, Full Surface Mounting, 1 in Leaf W x 60 in Leaf H

  • Mfr # 4PNN1

  • Zoro # G0245131


product price:  $37.55
/ea

Key Features

Door Leaf Height
60 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 in
Ligature Resistant
No
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNN1
Zoro #
G0245131
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
60 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 in
Frame Leaf Width
1 in
Frame Leaf Height
60 in
Frame Leaf Thickness
0.06 in
Pin Dia.
1/8 in
Overall Width
2 in
Overall Knuckle Height
1/2 in
Length
5 ft
Width
2"
Height
5 ft.
Hinge Length
5 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Ligature Resistant
No
Material
Stainless Steel
Holes per Leaf
0
Finish
Mill Stainless Steel
Holes
Without
Mounting
Full Surface
Range of Motion
270 Degrees
Hardware
Not included
Orientation
Non Handed
Pin Type
Removable
Features
High Level of Corrosion Resistance; Hinge Can be Cut with a Hacksaw
Pin Material
Stainless Steel
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Removable Pin
Yes
ANSI/BHMA Finish
Bright Stainless Steel
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 60 in Door Leaf Height, 60 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.