This item is Discontinued.

Guardian Electric Solenoid, Laminated, 120AC, 1.5A, 11 Ohms 14-I-120A

Solenoid, Laminated, 120AC, 1.5A, 11 Ohms (Discontinued)

  • Mfr # 14-I-120A
  • Zoro # G0245743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-I-120A
Zoro #
G0245743
UPC #
-
Country of Origin
United States

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 1 in
Pull Force Range
108.0 to 130.0 oz
Terminals
6.5 in Leads
Coil Volts
120AC
Duty Cycle
Intermittent
Standards
UL, RoHs
Mounting Holes
5/32
Seated Watts
180
Seated Amps
1.5A
Coil Insulation
Class 105
Material of Construction
Steel

Description

Solenoid, Laminated, Stroke Range 1/8 in to 1 in, Pull Force Range 108.0 to 130.0 oz, Coil Volts 120AC, Seated Amps 1.5A, Seated Watts 180, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 5/32, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.