Combination Wrench Set, SAE, 16 pcs.

  • Mfr # KTI-41016

  • Zoro # G0246027


product price:  $70.89
/ea

Key Features

Number of Pieces
16
Finish
Chrome
Includes
(16) Wrenches and Kit Roll Bag
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-41016
Zoro #
G0246027
UPC #
769622410160
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
4 1/2 in to 16 3/8 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Combination Wrench Set
Number of Pieces
16
Finish
Chrome
Includes
(16) Wrenches and Kit Roll Bag
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Standards
ANSI
Wrench Style
Combination
Wrench Shape
Straight
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
12
Head Movement
Fixed
Reversing
No
Material
Alloy Steel
Opening Type
Rounded
Ratcheting
No
Box End Type
12-Point Box End
Tether Style
Tether Capable
Container Type
Pouch
Corrosion Resistant
Yes
Number of Tools
16
Head Offset Angle
15 Degrees
Anti-Slip Design
No
Head Type
Offset
Container Color
Red

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 16, Range of Head Sizes 1/4 in to 1 1/4 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.