Square U-Bolt, 3/8"-16, 4 in W, 5 in H, Zinc Plated Steel

  • Mfr # U17263.037.0405

  • Zoro # G0246373

CAD Available

product price:  $4.59
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
5 in
Inside Width/Diameter
4 in
For Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17263.037.0405
Zoro #
G0246373
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
5 in
Inside Width/Diameter
4 in
For Pipe Size
3 in
Thread Length
3 in
Width Across Centers of Tips
4-3/8 in
Overall Length
5"
Inside Length
5 in
Inside Width
4 in
Width (In.)
4 in
Pipe Size (In.)
3
Length (In.)
5 in

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
2
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type
Square U-Bolt
Includes
2 Nuts, 2 Washers
Features
For Steel or Wrought Iron Pipe Sizes
Number of Washers Included
2
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 5 in, Length (In.) 5 in, Inside Width 4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.