Cstr, Stainls Ho Kgp Swvl, Gry TPR, 190 lb.

  • Mfr # P14SX-RP040K-H

  • Zoro # G0248094


product price:  $27.25
/ea

Key Features

Includes
Thread Guards
Caster Brake Type
No Brake Included
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Caster Mounting Type
Hollow Kingpin
Frame Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P14SX-RP040K-H
Zoro #
G0248094
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
1/2 in
Overall Height
5-5/16 in
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Swivel Radius
3-9/16 in

Details

Item
Swivel Caster
Includes
Thread Guards
Caster Brake Type
No Brake Included
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Caster Mounting Type
Hollow Kingpin
Frame Finish
Stainless Steel
Non-Marking
Yes
Application
Retail, Industrial, Commercial
System of Measurement
Inch
Number of Wheels
1
Tread Color
Gray
Caster Sub-Type
Swivel
Core Color
Gray
Tread
Standard
Caster Brake Included
No
Standards
RoHS, ICWM
Extended Lead
No
Caster Frame Material
Stainless Steel
Tread Shape
Standard
Series
P14X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Load Capacity
190 lb
Load Rating Range
Light Duty
ESD Conductive
No
Includes Thread Guards
Yes
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stainls Ho Kgp Swvl,Gry TPR,190 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.