Cstr, Stanls Ho Kp Svl, Gry Urth, 240 lb, Tl

  • Mfr # P14SX-UP060K-H-TB

  • Zoro # G0248149


product price:  $45.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14SX-UP060K-H-TB
Zoro #
G0248149
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
6 in
Overall Height
7-5/16 in
Swivel Radius
4-5/8 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Item
Swivel Caster With Total-Lock
Tread
Standard
Replacement Wheel
Mfr. No. P-UP-060x013/031K
Includes
Total-Lock, Thread Guards
Frame Finish
Stainless Steel
Tread Color
Gray
Caster Brake Included
Yes
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Frame Material
Stainless Steel
Extended Lead
No
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Series
P14X Series
Swivel Raceway Type
Double Ball
Load Capacity
240 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Rating Range
Light Duty
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stanls Ho Kp Svl,Gry Urth,240 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.