Cstr, Stainls Plt Rgd, Gray Urethan, 190 lb

  • Mfr # P15RX-UP040D-P
  • Zoro # G0248219
product price: 
$
25.89
/ea

Key Features

Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
190 lb
Caster Mounting Type
Plate
Caster Frame Material
Stainless Steel
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15RX-UP040D-P
Zoro #
G0248219
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Wheel Dia.
4 in
Overall Height
5-7/16 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.10 in

Details

Item
Cstr,Stainls Plt Rgd,Gray Urethan,190 lb
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
190 lb
Caster Mounting Type
Plate
Caster Frame Material
Stainless Steel
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Non-Marking
Yes
Caster Brake Included
No
Standards
RoHS, ICWM
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Brake Type
No Brake Included
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Tread Color
Gray
Caster Sub-Type
Rigid
Extended Lead
No
Core Color
Gray
Tread
Standard
Series
P15X Series
Wheel Core Material
Polypropylene
ESD Conductive
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
Includes Thread Guards
No
System of Measurement
Inch
Load Rating Range
Light Duty
Wheel Bearing Type
Delrin
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stainls Plt Rgd,Gray Urethan,190 lb

Ratings & reviews