Shop MEDCASTER

5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb

  • Mfr # CH05AMP125SWTP01
  • Zoro # G7810129

product price: 
$
38.75
/ea

Key Features

Caster Brake Type
No Brake
Swivel Raceway Type
Double Ball
Caster Plate Hole Pattern
C
Load Rating
260 lb
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH05AMP125SWTP01
Zoro #
G7810129
UPC #
-
Country of Origin
China
Caster Brake Type
No Brake
Swivel Raceway Type
Double Ball
Caster Plate Hole Pattern
C
Load Rating
260 lb
System of Measurement
Inch
Number of Wheels
1
Wheel/Tread Hardness Rating
Soft
Application
Medical
Non-Marking
Yes
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Caster Sub-Type
Swivel
Wheel/Tread Color
Green
Includes Thread Guards
Yes
Caster Mounting Type
Plate
Swivel Construction
Kingpin
Item
Plate Caster
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Rubber
Core Color
Gray
Series
CH
Frame Color
Silver
Caster Frame Material
Steel
Operating Temperature Range
-30 Degrees to 210 Degrees F
Tread Shape
Standard
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Load Rating Range
0 to 299 lb
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Frame Finish
Chrome
Load Capacity - Maximum
260 lb
Wheel Hardness Rating
85 Shore A

Dimensions

Swivel Radius
4 7/32 in
Wheel Width
1 1/4 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
5 in
Mounting Height
5 7/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in

Description

Swivel, Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.