Zoro Homepage
This item is Discontinued.
No Product Image Available

Cstr, Stainls Ho Kgp Swvl, Gry TPR, 165 lb. (Discontinued)

  • Mfr # P15SX-RP030K-H-TG
  • Zoro # G0248989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15SX-RP030K-H-TG
Zoro #
G0248989
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-5/16 in
Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3-1/4 in

Description

Cstr,Stainls Ho Kgp Swvl,Gry TPR,165 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.