Zoro Homepage
This item is Discontinued.
Blickle Cstr, Shck Absr Swvl Ho Kp, Gry TPR, 220 lb P16S-RP050K-H

Cstr, Shck Absr Swvl Ho Kp, Gry TPR, 220 lb (Discontinued)

  • Mfr # P16S-RP050K-H
  • Zoro # G0249409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16S-RP050K-H
Zoro #
G0249409
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
6-5/16 in
Swivel Radius
5-9/16 in

Description

Cstr,Shck Absr Swvl Ho Kp,Gry TPR,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.