Welding Blanket, Fiberglass, 6 ft. W., 4 ft. H., 18 oz/sq yd, 1,000 Degrees F Withstand Temp., Tan

  • Mfr # 372-4X6

  • Zoro # G0250223


product price:  $41.89
/ea

Key Features

Color
Tan
Protective Material
Fiberglass
Thickness
0.035"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372-4X6
Zoro #
G0250223
UPC #
690830372462
Country of Origin
China

Dimensions

Width
6 ft.
Height
4 ft.
Thickness
0.035"
Protective Width
6 ft
Protective Height
4 ft
Protective Thickness
0.035 in
Grommet Hole Diameter
3/8 in
Protective Material Thickness
0.04 in
Overall Width
4 ft
Overall Length
6 ft

Details

Item
Welding Blanket
Color
Tan
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
18 oz/sq yd
Standards
FM Approved
Welding Protection Sub-Category
Blankets
Features
Heat Cleaned
Grommet Placement
24 in Centers on Four Sides
Material
Uncoated Fiberglass
Protective Material Coating
Uncoated
Grommet Spacing
24 in
Fastener Type
Grommets
Grommet Location
Two on Each Corner
Duty Rating
Light
Protective Material Color
Tan
Grommet Material
Brass
Product Type
Blanket
Resistance Properties
Abrasion Resistant, Spark Resistant
Maximum Temperature
1,000 Degrees F
Protective Material Weight
18 oz/sq yd

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products