Shop PEGASUS

Cstr, Shck Absorb, Swvl Plt, Urethn, 450 lb.

  • Mfr # P22S-URY080K-16
  • Zoro # G0251131

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Tread Color
Red
Non-Marking
Yes
Mounting Bolt Dia.
1/2 in
Wheel Width
2 in
Overall Height
10-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P22S-URY080K-16
Zoro #
G0251131
UPC #
-
Country of Origin
China
Item
Cstr,Shck Absorb,Swvl Plt,Urethn,450 lb.
Tread Color
Red
Non-Marking
Yes
Standards
RoHS, ICWM
Tread
Crowned
Caster Sub-Type
Swivel
Number of Wheels
1
System of Measurement
Inch
Caster Brake Type
No Brake Included
Caster Brake Included
No
Frame Finish
Zinc Plated
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Replacement Wheel
Mfr. No. P-URY-080x020/050K
Core Color
Red
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Frame Material
Stainless Steel
Extended Lead
No
Series
P22 Series
Load Capacity
450 lb
Max. Spring Deflection
55/64 in
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Includes Thread Guards
No
Load Rating Range
Medium Duty
Wheel Core Material
Cast Iron
Tread Shape
Crowned
ESD Conductive
No
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Wheel/Tread Material
Polyurethane
Maximum Compression Force
1100 lb
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Mounting Bolt Dia.
1/2 in
Wheel Width
2 in
Overall Height
10-5/8 in
Wheel Dia.
8 in
Swivel Radius
6 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in

Description

Cstr,Shck Absorb,Swvl Plt,Urethn,450 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.