Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb.

  • Mfr # P22S-URY060K-16

  • Zoro # G0251253


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P22S-URY060K-16
Zoro #
G0251253
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
8-5/8 in
Swivel Radius
4-3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Crowned
Caster Frame Material
Stainless Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Tread
Crowned
Tread Color
Red
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-URY-060x020/050K
Frame Finish
Zinc Plated
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Max. Spring Deflection
55/64 in
Load Capacity
330 lb
Series
P22 Series
ESD Conductive
No
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Cast Iron
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F
Maximum Compression Force
1000 lb

Description

Cstr,Shck Absorb,Swvl Plt,Urethn,330 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.