Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swingline Recycling Lids 32 gal Bottle and Can Recycling Top, Dome Blue, LLDPE, 1 Openings

  • Mfr # 4UAW6

  • Zoro # G0251571


product price: $22.29
/ea

Key Features

Top Type
Dome
Lid Shape
Square
Color
Blue
Width/Diameter
17 in
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UAW6
Zoro #
G0251571
UPC #
190735710814
Country of Origin
United States

Dimensions

Width/Diameter
17 in
Fits Container Size
25 gal., 32 gal.
Height
4 3/4 in
Width
17"
Depth
16 1/2 in
Container Top Depth
16-1/2"
Overall Width
17 in

Details

Top Type
Dome
Lid Shape
Square
Color
Blue
Item
Bottle and Can Recycling Top
Material
LLDPE
Trash Container Capacity
25 gal, 32 gal.
Shape
Square
Indoor/Outdoor
Indoor
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Design
Funnel Top
Series
Swingline Recycling Lids
Specific Container Material
Polyethylene
Number of Openings
1
Material Grouping
Plastic
For Container Capacity
32 gal
For Cntnr Cap
32 gal
Product Type
Bottle and Can Recycling Container Top
Container Top Design
Funnel
Container Circumference
67"
Container Markings
Bottles/Cans
Container Shape
Square
Legend
Bottles/Cans
Lid Type
Dome

Description

Bottle and Can Recycling Container Top, Dome, 32 gal, Square, Number of Openings 1, Blue, Swingline Recycling Lids Series, Bottles/Cans, Height 4 3/4 in, Width/Diameter 17 in, Depth 16 1/2 in, Plastic, Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.