Door Frame Weatherstrip, 4 ft, Black

  • Mfr # 107NDKB-48

  • Zoro # G0252761


product price:  $62.75
/ea

Key Features

For Use With
48 in W Doors
Overall Length
4 ft
Projection
1/2 in
Product Type
Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107NDKB-48
Zoro #
G0252761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/4 in
Overall Height
1 1/2 in
Overall Width
1 1/4 in
Flange Height
1/2 in
Flange Thickness
0.5 in
Flange Width
1 1/4 in
Insert Size - Maximum
1/4 in

Details

For Use With
48 in W Doors
Projection
1/2 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Includes
#6 x 3/4 in or #6 x 1 1/2 in Stainless Steel Sheet Metal Screws
Stays Flexible to
-20 Degrees to 200 Degrees F
Sold As
Strip
Hardware
Included
Flange Color
Dark Bronze
Fire Rated
3 hr
Flange Finish
Dark Bronze
Insert Type
Flat
Max. Door Gap
1/8 in
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Flange Projection
1/2 in
Includes Hardware
Hardware Included
Temperature - Maximum
200 Degrees F
Temperature - Minimum
-20 Degrees F
Gap - Maximum
1/8 in

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1/2 in, Flange Width 1 1/4 in, Flange Thickness 0.5 in, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1 1/2 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/2 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 48 in W Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.