Zoro Homepage

Cstr, Kngpnls Dual Whl Rgd, Urthn, 7000 lb.

  • Mfr # P32R-UY120T-P

  • Zoro # G0252863


product price: $1,733.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32R-UY120T-P
Zoro #
G0252863
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Plate Size
12 in x 12 in
Mounting Plate Thickness
0.709 in
Mounting Bolt Dia.
1 in
Overall Height
15-3/4 in

Description

Cstr,Kngpnls Dual Whl Rgd,Urthn,7000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.