Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KQ2Y04-M5A
Zoro #
G0253136
UPC #
-
Country of Origin
Singapore
Dimensions
Pipe Size - Pipe Fitting
M5 x 51/64 in
Pipe Size (Fittings)
M5 x 51/64"
Tube Size
5/32 in
Details
Max. Pressure
145 psi
Fitting Connection Type
Tube x R(PT)
Specific Fitting Shape
Run Tee
Tube Fitting Material
Brass, Polybutylene
Temp. Range
23 Degrees to 140 Degrees F
Color
White/Gray
Basic Pipe Fitting Material
Plastic and Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x R(PT)
Specific Pipe Fitting Shape
Run Tee
Item
Male Run Tee
Description
Male Run Tee, Color White/Gray, Specific Fitting Shape Run Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.