Zoro Homepage
This item is Discontinued.
Pelican Case, 24-13/16 InLx19-3/8 InWx13-7/8 InD 1620

Case, 24-13/16 InLx19-3/8 InWx13-7/8 InD (Discontinued)

  • Mfr # 1620
  • Zoro # G0253251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620
Zoro #
G0253251
UPC #
019428054625
Country of Origin
United States

Dimensions

Inside Length
21-31/64"
Inside Width
16-27/64"
Lid Depth
2 1/16 in
Inside Depth
12-35/64"
Bottom Depth
10 1/2 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Weight
26.01 lb
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam, Wheels, Handle
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Latch
Double Throw
Industry Type
Healthcare
Mfr. Series
1620

Description

Protective Case, Bottom Depth 10 1/2 in, Color Black, Inside Depth 12 35/64 in, Inside Length 21 31/64 in, Inside Width 16 27/64 in, Lid Depth 2 1/16 in, Material Copolymer Polypropylene, Overall Depth 13 7/8 in, Overall Length 24 13/16 in, Overall Width 19 3/8 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 26.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.