Shop PEGASUS

Wheel, Black, Nylon, 12" x 4", Prec Brg

  • Mfr # P-NMB-120X040/075K
  • Zoro # G0253685

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Fits Axle Dia.
3/4 in
Wheel Width
4 in
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-NMB-120X040/075K
Zoro #
G0253685
UPC #
-
Country of Origin
China
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
Caster Wheel Bearings
Precision Ball
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Standards
RoHS, ICWM
Wheel/Tread Hardness
70-80 Shore D
System of Measurement
Inch
Number of Wheels
1
Tread Color
Black
Tread
Standard
Tread Shape
Standard
Caster Product Group
Wheels
Load Capacity
13750 lb
Series
P-NMB Series
Caster Temp. Range
-20 Degrees To 250 Degrees F
Replacement Wheel
Mfr. No. P-NMB-120X040/075K
Extended Lead
No
Includes Thread Guards
No
Wheel Core Material
Nylon
Application
Retail, Industrial, Commercial, Corrosion Resistance

Description

Wheel,Black,Nylon,12 In. x 4 In.,Prec Brg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.