Shop PEGASUS
See all product information
Create Account
Wheel, Cond TPR, 3" x 1.25", Prec Ball
- Mfr # P-RP-030X013/-31K-EL
- Zoro # G0254351
product price:Â
$
29.29
/ea
Key Features
Wheel Dia.
3 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-RP-030X013/-31K-EL
- Zoro #
- G0254351
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 3 in
- Fits Axle Dia.
- 5/16 in
- Wheel Width
- 1-1/4 in
- Hub Width
- 1-7/16 in
Description
Wheel,Cond TPR,3 In. x 1.25 In.,Prec Ball