Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FB3FLWASH38LOD3P100

  • Zoro # G0254707


product price:  $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3FLWASH38LOD3P100
Zoro #
G0254707
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.438 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Application
Load Distribution, Spacing
Thickness Tolerance
+0.064 to 0.104 in
Color
Silver
Type
Flat Washer
Material Grade/Class
316
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.22.1
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
70 HRB

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.064 to 0.104 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.