A2, M12-1.75 Hex Head Cap Screw, NL-19 Stainless Steel, 25 mm L, 10 PK
Mfr # FBMHEXB1217525P10
Zoro # G0256019
product price:Â $16.99
/pk 10, $1.70/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Fastener Length
25 mm
Head Width
19 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBMHEXB1217525P10
Zoro #
G0256019
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.75
Fastener Length
25 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
25 mm
Head and Washer Height
7.5 mm
Drive Size
19 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M12-1.75, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.