A2, M6-1.00 Hex Head Cap Screw, NL-19 Stainless Steel, 25 mm L, 100 PK

  • Mfr # FBMHEXB61025P100

  • Zoro # G0256116


product price:  $37.79
/pk 100, $0.38/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMHEXB61025P100
Zoro #
G0256116
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Min. Thread Length
25 mm
Head Height
4 mm
Head and Washer Height
4 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
101,500 psi
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M6-1.00
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M6-1.00, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products