Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W
Mfr # 75/40 KA
Zoro # G0256505
product price:Â $21.59
/eaKey Features
Keying
Keyed Alike
Body Material
Brass
For Use With
Coastal and Port Areas
Shackle Dia.
1/4 in
Body Color
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75/40 KA
Zoro #
G0256505
UPC #
078217751374
Country of Origin
China
Dimensions
Shackle Dia.
1/4 in
Shackle Height
7/8 in
Shackle Width
27/32 in
Body Thickness
5/8 in
Body Height
1 1/4 in
Body Width
1 9/16 in
Shackle Diameter
1/4 in
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 27/32 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 5/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 7344, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.