File Box, Corrugated Fiberboard, 15 in W, 24 in D, 10 in H, String & Button Closure, Blue, White

  • Mfr # 00012

  • Zoro # G0256627


product price:  $195.99
/pk 12, $16.33/ea
Free Shipping & Returns

Key Features

File Size
Legal
Height
10 in
Closure
String & Button
Width
15 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00012
Zoro #
G0256627
UPC #
077511000126
Country of Origin
Canada

Dimensions

File Size
Legal
Height
10 in
Width
15 in
Depth
24 in
Overall Height
10 in
Overall Width
15 in
Overall Depth
24 in

Details

Item
File Box
Closure
String & Button
Color
Blue, White
Material
Corrugated Fiberboard
Stacking Capacity
850 lb
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes Carrying Handle
Carrying Handle Included
Lid Closure Style
String and Button

Description

File Box, File Size Legal, Height 10 in, Width 15 in, Depth 24 in, Stacking Capacity 850 lb, Color Blue, White, String & Button Closure, Material Corrugated Fiberboard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.