Zoro Homepage
This item is Discontinued.
Ice-O-Matic Ice Machine, 60 lb., Full Dice, Air HISU050FA

Ice Machine, 60 lb., Full Dice, Air (Discontinued)

  • Mfr # HISU050FA
  • Zoro # G0257638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HISU050FA
Zoro #
G0257638
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15"
Overall Depth
23-45/64"
Overall Height
31-29/32"
Inlet Size
3/8" FPT
Cord Length
6 ft.

Details

Ice Machine Style
Undercounter
Ice Production per Day
60 lb
Cube Type
Dice
Item
Ice Machine
Warranty
3 yr. Parts and Labor
Voltage
115V
Includes
Ice Scoop, 6" Legs, Cordset, Drain Line
Condenser Cooling
Air
Door Type
Slide
Ice Storage Capacity
36 lb.
Color
Gray
Standards
NSF, UL, CE, ISO, AHRI
Amps
3.6
Hz
60

Description

Ice Machine Style Undercounter, Ice Production per Day 60 lb, Cube Type Dice, Color Gray, Cord Length 6 ft, Amps 3.6, Ice Scoop, 6 in Legs, Cordset, Drain Line

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.