3/4" Barbed Straight Coupler PK 10

  • Mfr # C0-12WP

  • Zoro # G0259551


product price:  $14.49
/pk 10, $1.45/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0-12WP
Zoro #
G0259551
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
3/4 in
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
3/4 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Compliance
RoHS Compliant
Temp. Range
9 Degrees to 150 Degrees F
Color
White
Specific Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Barbed
Maximum Operating Temperature
150 Degrees F
Fitting Shape
Straight
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
9 Degrees F
Resistance Properties
Chemical-Resistant, Physical-Resistant
Fitting Material
Polypropylene
Fitting Side B Connection Type
Barbed
Application
Chemical, Pharmaceutical
Standards
RoHS
Maximum Operating Pressure
125 psi @ 70 Degrees F
Operating Temperature - Minimum
9 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Chemical, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Minimum Operating Temperature 9 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.