6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)
- Mfr # 48-01-9784
- Zoro # G0261642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-01-9784
Zoro #
G0261642
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Length
6"
Details
Teeth per Inch
18
Shank
1/2"
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Description
Reciprocating Saw Blade, Teeth per Inch 18, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.