5 gal. White Acrylic Primer

  • Mfr # KS0034900-20

  • Zoro # G0262127


product price:  $268.46
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
White
Finish
Primer
For Use With
Elastomeric Roofing Coats
Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS0034900-20
Zoro #
G0262127
UPC #
050926002183
Country of Origin
Mexico

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
White
Finish
Primer
For Use With
Elastomeric Roofing Coats
Base Type
Acrylic
Resin Type
Acrylic
Exposure Conditions
Exterior
Paint and Primer Finish
Primer
Paint and Primer Surface Material
Concrete
Paint Color Family
Whites
Paint and Primer Application Method
Roller
Coverage
250 sq ft/gal
Dry Time
24 hr
Net Weight
54.46 oz
VOC Content
50 g/L
Paint Primer, Sealers & Rust Reformers Item
Primer
Paint and Primer Sub Category
Primers
Application Temperature
Above 50 Degrees F
Dry Time Recoat
24 hr
Color Family
Whites
Application Method
Roller
Roof Item Type
Primer
Surface Material
Concrete
Resistance Properties
Efflorescence Resistant
Coating Type
Roof Coating
Basic Surface Type
Multi-Surface
Durability
Non-Fibered
Container Type
Pail
Coverage Area
250 sq ft/gal
Cure Time
7 day
Reflective
No
Sub Brand
Storm Patch
Dry Time to Recoat
24 hr
For Use On
Elastomeric Roofing Coats
Minimum Application Temperature
50 Degrees F
Roof Application
Roof Primers
Use Location
Exterior

Description

Primer, Base Type Acrylic, Resin Type Acrylic, Size 5 gal, White, Coverage 250 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 24 hr, VOC Content 50 g/L, Surface Concrete, Application Temperature Above 50 Degrees F, For Use With Elastomeric Roofing Coats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.