NFPASgn, Stair Id C, Floors Served 1 to 7 (Discontinued)
- Mfr # NFPA-PVC1812(C1A7)
- Zoro # G0263238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NFPA-PVC1812(C1A7)
Zoro #
G0263238
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Details
Material
Plastic
Language
English
Mounting Style
Tape
Legend
Stair/Exit/Roof Access
Legend/Background Color
Black/white
Exit Direction
Down
Stair Number or Letter ID
C
Item
NFPA Sign
Floors Served by Stairwell
1 to 7
Exit Discharge Level
1
Floor Level
7
Description
NFPA Sign, Stair/Exit/Roof Access, English, Plastic, Tape, 18 in, 12 in, Black/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.