Shelving Standard, Galvanized Steel

  • Mfr # 1WDP3

  • Zoro # G0263304


product price:  $14.39
/ea

Key Features

Material
Steel
Overall Height
72 in
Overall Depth
1/2 in
Overall Width
7/8 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDP3
Zoro #
G0263304
UPC #
190735416907
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Depth
1/2 in
Overall Width
7/8 in
Depth
5/8"
Height
72"
Width
7/8"

Details

Material
Steel
Gauge
12 ga
Finish
Zinc-Plated
Color
Silver
For Use With
12
Item
Single Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
Slotted Standard Format
Single
For Display Type
Surface Mount Slotted Standards

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 7/8 in, Gauge 12 ga, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.