Auxiliary Lock, Jimmyproof Deadlock, Bronz, Cylinder: Double
Mfr # 535-53-51
Zoro # G0264284
product price:Â $28.49
/eaKey Features
For Door Thickness
1-3/8 in to 2-1/4 in
Keyway Type
KW1
Keying
Keyed Different
Pins
5
Security Type
Jimmyproof Deadlock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
535-53-51
Zoro #
G0264284
UPC #
036448000173
Country of Origin
China
Dimensions
For Door Thickness
1-3/8 in to 2-1/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Compatible Door Thickness - Minimum
1 1/4 in
Details
Keyway Type
KW1
Item
Rim Lock
Keying
Keyed Different
Pins
5
Security Type
Jimmyproof Deadlock
Cylinder
Double
Backset
2 1/2 in
Finish
Brass-Plated
Material
Zinc Chromated Heavy Gauge Steel
Number of Keys
2
Keying Type
Keyed Different
Cylinder Type
Double
Key Type
KW1
Number of Pins
5
Description
Rim Lock, Jimmyproof Deadlock, Brass-Plated Finish, Material Zinc Chromated Heavy Gauge Steel, For Door Thickness 1-3/8 in to 2-1/4 in, Backset 2 1/2 in, Double Cylinder, Keying Keyed Different, Keyway Type KW1, Pins 5, Number of Keys 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.