Flat Stock, 1.000", 2" W, 1 ft.

  • Mfr # CUREC00044

  • Zoro # G0264905


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Brass
Alloy Type
360
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUREC00044
Zoro #
G0264905
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
2 in
Length
1 ft
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.012 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
360
Finish
Mill
Temper
H02
Typical Tensile Strength (PSI)
58,000
Hardness Scale
Rb
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
45,000
Typical Hardness
B78
Yield Strength
45,000 psi
System of Measurement
Inch
Tensile Strength
58,000 psi
Rockwell Hardness
B78
Shape
Rectangular Bar
Material Grade
360
Mechanical Finish
Mill

Description

Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.