Remco
Safety Shovel, 44 in L, Black
Mfr # 6896BKSS
Zoro # G0265264
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Handle Length 30 in
- Handle Material Polypropylene
- Application For Spill Kits, Hazmat Response, Industrial Applications, Material Handling and Environmental Clean-up
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Shovel, 38 in, 1-Piece, Purple 69818
- REMCO Hygienic Shovel, Yellow, 14 in x 17 in, 42 in L 69826
- REMCO Industrial Shovel, 14 in W, Green 6897SS
- REMCO Industrial Shovel, 10 in W, Orange 6880EB
- REMCO Industrial Shovel, 11 in W, Gray 6981RG
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H TLS290
- REMCO Blade Shovel, Metal Detect, Gray, 14Wx38L 6981MD5
- REMCO Vikan Ergonomic Shovel- Large Blade, Yellow 56016
- REMCO One-Piece Dual Grip Shovel w/ 14 in. Blade, White 69845
- SUNCAST Tele Poly Auto Shovel SCS300
- JACKSON PROFESSIONAL TOOLS Shovel J-450 56 Steel Scoop Irrigation Wood Handle Natural 1258200
- Remco Lawn & Garden Tools