This item is Discontinued.

3M Female Flag Disconnect, 22 to 18AWG, PK100 MU18-250DF/FLAGX

Female Flag Disconnect, 22 to 18AWG, PK100 (Discontinued)

  • Mfr # MU18-250DF/FLAGX
  • Zoro # G0265623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU18-250DF/FLAGX
Zoro #
G0265623
UPC #
00054007221463
Country of Origin
Unknown

Dimensions

Tab Size
0.075 in
Overall Length
0.50"

Details

Item
Female Flag Disconnect
Insulation
None
Connection Type
Crimp
Wire Range
22 to 18 AWG
Insulation Type
Noninsulated
Seam
Butted
Max. Temp.
347 Degrees F
Max. Voltage
600V
Standards
UL Listed/CSA Certified
Connection Material
Brass
Terminal Type
90 Degrees Female Disconnect

Description

Female Flag Disconnect, Terminal Type 90 Degrees Female Disconnect, Standards UL Listed/CSA Certified, Insulation Type Noninsulated, Overall Length 0.50 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.