Zoro Homepage
This item is Discontinued.
Intersign NFPASgn, StairId2, FlrLvlG, FlrsSrvd1 to 9 NFPA-PVC1812-X(2GN9)

NFPASgn, StairId2, FlrLvlG, FlrsSrvd1 to 9 (Discontinued)

  • Mfr # NFPA-PVC1812-X(2GN9)
  • Zoro # G0267620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFPA-PVC1812-X(2GN9)
Zoro #
G0267620
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Material
Plastic
Language
English
Mounting Style
Tape
Legend
Stair/Exit/Roof Access
Legend/Background Color
Black/white
Floors Served by Stairwell
1 to 9
Item
NFPA Sign

Description

NFPA Sign, Stair/Exit/Roof Access, English, Plastic, Tape, 18 in, 12 in, Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.