Widia
Spiral Point Tap, Plug 2 Flutes
Mfr # 19032
Zoro # G0269175
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Size #6
- Shank Dia. 10 51/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories, AP315-DC1108 (AP315-DC1108)
- VEGA Imp Socket Std Length, 3/8 Sq Dr 7/16 Mag (M27161)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/32" (80290)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (5365763)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356602)
- Widia Taps