This item is Discontinued.

Century Motor, Sh Pole, 1/70 HP, 1550,115V, 3.3, TEAO 509

Motor, Sh Pole, 1/70 HP, 1550,115V, 3.3, TEAO (Discontinued)

  • Mfr # 509
  • Zoro # G0269263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509
Zoro #
G0269263
UPC #
786674007193
Country of Origin
Mexico

Dimensions

Mounting Stud Length
1/2 in
Shaft Length
1 1/4 in
Stud Size
#8-32
Overall Length
3 3/4 in
Body Dia.
3 3/8 in
Shaft Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2.84 in
Length Less Shaft
3 in

Details

Nameplate RPM
1550
Includes
Lead and Plug Assembly
Motor Sub Application
Direct Drive Fan/Blower
Voltage
115
Capacitor Required
No
Motor Application
HVAC/R
Standards
UL Recognized (E46412), CSA Certified (LR12645)
Mounting Stud Location
Both Ends
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Duty
Continuous
Hz
60
Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Frame
3.3
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Motor Mounting Position
Horizontal
Full Load Amps
0.60
RPM Range
1501-1600
Ins. Class
A
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
Totally Enclosed Air-Over
No. of Speeds
1
Motor Mounting Type
Stud
HP
1/70
Motor Bearings
Sleeve
Phase
1
Max. Ambient Temp.
40 Degrees C
Application
Nutone
Mounting Stud Pattern
2 in x 2 in

Description

Direct Drive Blower Motor, Shaded Pole Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/70 HP, 1550 Nameplate RPM, Voltage 115, 0.60 Full Load Amps, 60 Hz, 1 Phase, 3.3 Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class A, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CCWSE, Length Less Shaft 3 in, Overall Length 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.