This item is Discontinued.

Smc Male Elbow 45 Deg, Tube 8mm KQ2K08-02S

Male Elbow 45 Deg, Tube 8mm (Discontinued)

  • Mfr # KQ2K08-02S
  • Zoro # G0269437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K08-02S
Zoro #
G0269437
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
8mm

Details

Max. Pressure
145 psi
Color
White/Gray
Item
Male Elbow, 45 Degrees
Temp. Range
23 Degrees to 140 Degrees F

Description

Male Elbow, 45 Degrees , Color White/Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.