Zoro Homepage
This item is Discontinued.
Vestil Plastic Pail Lid, White, For 1TMD9, 1TME1 LID-2-PWT

Plastic Pail Lid, White, For 1TMD9, 1TME1 (Discontinued)

  • Mfr # LID-2-PWT
  • Zoro # G0269665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID-2-PWT
Zoro #
G0269665
UPC #
691215061360
Country of Origin
United States

Dimensions

Diameter
9 3/4 in

Details

Item
Plastic Pail Lid
Type
Tear tab
Color
White
Material
High Density Polyethylene
Shape
Round
For Use With
1TMD9, 1TME1

Description

Plastic Pail Lid, Color White, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.