Zoro Homepage
This item is Discontinued.
Fuji Electric AC Drive, 25 HP FRN025P11S-2UX

AC Drive, 25 HP (Discontinued)

  • Mfr # FRN025P11S-2UX
  • Zoro # G0270146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN025P11S-2UX
Zoro #
G0270146
UPC #
-
Country of Origin
Multiple

Details

Max. Output Amps
67.0
Max. HP
25
Input Phase AC
3
Item
AC Drive
Protection
Overcurrent, Overvoltage, Undervoltage, Inverter Heatsink and Brake Resistor Overheating
Displays
Input Volts, Output Amps, RPM, Frequency or Conveyor Speed

Description

AC Drive, Input Phase AC 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.