Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
445-DJ13CP
Zoro #
G0270286
UPC #
-
Country of Origin
United States
Dimensions
Spout Length
13 in
Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2" (F)NPT
Details
Number of Holes
2
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
2.2 gpm
Replacement Cartridge
2EU48/2EU44
ADA Compliance
Yes
Mounting
Wall
Standards
ADA, CSA, ASME/ANSI, California Proposition 65
Item
Service Sink Faucet
Faucet Finish
Chrome
Includes
Mixing Valve
Type
Two Handle
Material of Construction
Cast Brass
Description
Item Service Sink Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.