Zoro Homepage
This item is Discontinued.
Myers Wheel Wt, ALFE, Ctd, 1.50 oz, Stl, PK25 5530800150

Wheel Wt, ALFE, Ctd, 1.50 oz, Stl, PK25 (Discontinued)

  • Mfr # 5530800150
  • Zoro # G0270715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530800150
Zoro #
G0270715
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2.625 in

Details

Item
Clip-On Wheel Weight
Material
Steel
Weight
1.5 oz
Type
ALFE, Coated
Number of Pieces
25 Per Box
Special Features
Clip-on
For Use On
Passenger Car / Light-Duty Truck

Description

Clip-On Wheel Weight, Material Steel, Weight 1.5 oz, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.