Limited Quantity Label, 100mmx100mm, 500, SLQL5

  • Mfr # SLQL5

  • Zoro # G0270840


product price:  $86.79
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polypropylene
Width
3-15/16"
Height
3-15/16"
Standards
49 CFR 172.315
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLQL5
Zoro #
G0270840
UPC #
-
Country of Origin
United States

Dimensions

Width
3-15/16"
Height
3-15/16"
Label Width
3 15/16 in
Label Height
3 15/16 in

Details

Header
No Header
Material
Polypropylene
Standards
49 CFR 172.315
Subject Matter
Safety
Language
English
Shape
Diamond
Color
Black
Mounting Style
Adhesive
Legend
Y (100mm x 100mm)
Background Color
Black, White
Legend/Background Color
White
Legend Style
Blank
Metal Detectable
No
Item
DOT Handling Label
No. of Labels
500
Legend Color
black
DOT/UN Product Form
Label
Message
Y
Handling Label/Placard Type
Limited Quantities
Labels per Roll
500
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Polypropylene, Labels per Roll 500, Background Color Black, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.