Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
268467003
Zoro #
G0271871
UPC #
-
Country of Origin
China
Dimensions
Width
10"
Height
6"
Depth
4"
Details
Item
Deposit Ticket Holders
Color
Sand
Material
Plastic
Description
Deposit Ticket Holders, Material Plastic, Height 6 in, Width 10 in, Depth 4 in, Color Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.